Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slimline Post, 13ft., Standard, Steel

  • Zoro #: G0491429
  • Mfr #: 890B-33-32-32-MAX-NO-YAX-C
$146.11
  • Post Height: 38 in
  • Post Material: Steel
  • Number of Belts: 1
See full product details
This item ships free.

Tensabarrier #890B-33-32-32-MAX-NO-YAX-C Specifications

  • Zoro #: G0491429
  • Mfr #: 890B-33-32-32-MAX-NO-YAX-C
Post Height: 38 in Post Material: Steel
Number of Belts: 1 Finish: Basics
Belt Length: 13 ft Base Dia.: 14 in
Belt Color: Yellow with Black Text Base Type: Standard
ADA Compliance: Yes Post Dia.: 2 in
Base Material: Steel Color: Satin Stainless Steel
Indoor / Outdoor: Indoor Item: Slimline Post
Post Finish: Satin Stainless Steel Belt Message: Cleaning in progress
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slimline Post, Post Material Steel, Post Finish Satin Stainless Steel, Post Height 38 in, Post Dia. 2 in, Base Type Standard, Base Dia. 14 in, Base Material Steel, Number of Belts 1, Belt Length 13 ft, Belt Color Yellow with Black Text, Belt Message Cleaning in Progress, Indoor, ADA Compliance Yes

Reviews of Tensabarrier #890B-33-32-32-MAX-NO-YAX-C