Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slimline Post, 2 in. Post Dia., Steel

  • Zoro #: G0491821
  • Mfr #: 890B-33-89-89-MAX-NO-D4X-C
$107.00
  • Finish: Basics
  • Base Type: Basic
  • Post Material: Steel
See full product details
This item ships free.

Tensabarrier #890B-33-89-89-MAX-NO-D4X-C Specifications

  • Zoro #: G0491821
  • Mfr #: 890B-33-89-89-MAX-NO-D4X-C
Finish: Basics Base Type: Basic
Post Material: Steel Post Height: 38 in
Number of Belts: 1 Belt Color: Black with Yellow Stripe
Base Material: Steel Base Dia.: 14 in
ADA Compliance: Yes Indoor / Outdoor: Indoor
Item: Slimline Post Post Finish: Black Wrinkle
Belt Length: 13 ft Color: Black
Post Dia.: 2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slimline Post, Post Material Steel, Post Finish Black Wrinkle, Post Height 38 in, Post Dia. 2 in, Base Type Basic, Base Dia. 14 in, Base Material Steel, Number of Belts 1, Belt Length 13 ft, Belt Color Black with Yellow Stripe, Indoor, ADA Compliance Yes

Reviews of Tensabarrier #890B-33-89-89-MAX-NO-D4X-C