Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slimline Post, Basic, Gray Hammer Tone

  • Zoro #: G0491261
  • Mfr #: 890B-33-73-73-MAX-NO-D4X-C
$129.95
  • Item: Slimline Post
  • Finish: Basics
  • Number of Belts: 1
See full product details
This item ships free.

Tensabarrier #890B-33-73-73-MAX-NO-D4X-C Specifications

  • Zoro #: G0491261
  • Mfr #: 890B-33-73-73-MAX-NO-D4X-C
Item: Slimline Post Finish: Basics
Number of Belts: 1 Post Height: 38 in
Base Dia.: 14 in Base Type: Basic
Belt Length: 13 ft Indoor / Outdoor: Indoor
Post Dia.: 2 in Post Material: Steel
Base Material: Steel Color: Black
ADA Compliance: Yes Belt Color: Black with Yellow Stripe
Post Finish: Gray Hammer Tone Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slimline Post, Post Material Steel, Post Finish Gray Hammer Tone, Post Height 38 in, Post Dia. 2 in, Base Type Basic, Base Dia. 14 in, Base Material Steel, Number of Belts 1, Belt Length 13 ft, Belt Color Black with Yellow Stripe, Indoor, ADA Compliance Yes

Reviews of Tensabarrier #890B-33-73-73-MAX-NO-D4X-C