Skip to Main Content
customer-service Help
Tensabarrier

Slimline Post, Black, Caution Do Not Enter

Tensabarrier Slimline Post, Black, Caution Do Not Enter 890B-33-73-73-MAX-NO-G6X-C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$294.00
  • Item: Slimline Post
  • Post Material: Steel
  • Finish: Basics
See full product details
This item ships free.
Total: $294.00

Tensabarrier #890B-33-73-73-MAX-NO-G6X-C Specifications

  • Item: Slimline Post
  • Post Material: Steel
  • Finish: Basics
  • Post Finish: Black
  • Post Height: 38 in
  • Color: Black
  • Base Material: Steel
  • Post Dia.: 2 in
  • Base Type: Basic
  • Base Dia.: 14 in
  • Number of Belts: 1
  • Belt Length: 13 ft
  • Belt Color: Yellow with Black Text
  • Indoor / Outdoor: Indoor
  • ADA Compliance: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slimline Post, Post Material Steel, Post Finish Black, Post Height 38 in, Post Dia. 2 in, Base Type Basic, Base Dia. 14 in, Base Material Steel, Number of Belts 1, Belt Length 13 ft, Belt Color Yellow with Black Text, Indoor, ADA Compliance Yes

Reviews of Tensabarrier #890B-33-73-73-MAX-NO-G6X-C