Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slimline Post, Blue, Cleaning in Progress

  • Zoro #: G0490966
  • Mfr #: 890B-33-23-23-MAX-NO-YCX-C
$134.82
  • Indoor / Outdoor: Indoor
  • Color: Black
  • Base Dia.: 14 in
See full product details
This item ships free.

Tensabarrier #890B-33-23-23-MAX-NO-YCX-C Specifications

  • Zoro #: G0490966
  • Mfr #: 890B-33-23-23-MAX-NO-YCX-C
Indoor / Outdoor: Indoor Color: Black
Base Dia.: 14 in Belt Message: Cleaning in progress
ADA Compliance: Yes Post Height: 38 in
Belt Length: 13 ft Number of Belts: 1
Post Material: Steel Item: Slimline Post
Base Type: Basic Post Finish: Blue
Finish: Basics Post Dia.: 2 in
Belt Color: Yellow with Black Text Base Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slimline Post, Post Material Steel, Post Finish Blue, Post Height 38 in, Post Dia. 2 in, Base Type Basic, Base Dia. 14 in, Base Material Steel, Number of Belts 1, Belt Length 13 ft, Belt Color Yellow with Black Text, Belt Message Cleaning in Progress, Indoor, ADA Compliance Yes

Reviews of Tensabarrier #890B-33-23-23-MAX-NO-YCX-C