Tensabarrier
Slimline Post, Red, Blue Post Finish
Mfr # 890B-33-23-23-MAX-NO-R5X-C
Zoro # G0491036
$164.94
5% off
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Post Diameter 2 in
- Belt Length 13 ft
- Belt Width 2 in
- Base Material Cast Iron
Explore More Products
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red 890B-33-33-33-STD-NO-R5X-C
- TENSABARRIER Barrier Post, Plastic Post, Black Finish 897-24-S-33-NO-RHX-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L 886-35-STD-NO-D4X-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black 889B-33-33-MAX-NO-B9X-C
- TENSABARRIER Belt Barrier, Black, Belt Color Red 897-15-C-33-NO-R5X-A
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk TC114-35-MAX-NO-D4X-C
- TENSABARRIER Receiver Post, 38 In H, Polished Stainless 890U-3P-3P-3P-RCV
- TENSABARRIER Belt Barrier, Yellow, Satin Chrome 896T2-1S-MAX-Y5X-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Red 889B-33-21-MAX-NO-R5X-C
- VIC CROWD CONTROL INC VIP Crowd Control 1880-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Black 1880-50
- MR. CHAIN Medium Duty Stanchion, 40 In. H, PK6 96401-6
- Tensabarrier Crowd Control Post & Ropes