Tensabarrier
Slimline Post, Standard, Steel, 1 Belt
Mfr # 890U-3P-3P-3P-MAX-NO-B9X-C
Zoro # G0491176
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Stainless Steel
- Post Diameter 2 in
- Belt Length 13 ft
- Belt Width 2 in
- Belt Message None
Explore More Products
- TENSABARRIER Barrier Post with Belt, Yellow/Black 886-35-MAX-NO-D4X-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black 889B-33-33-MAX-NO-B9X-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black 889T2B-33-33-STD-NO-B9X-C
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 875-35-STD-NO-YAX-C
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish TC114-30-MAX-NO-RIX-C
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow 897-30-S-35-NO-YDX-C
- TENSABARRIER Barrier Post with Belt, 38 In. H, 13 ft. L MARINEPOST-32-MAX-NO-D1X-C
- TENSABARRIER Spike Post, White Post, 43" H 884-32-STD-RAX-C
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow 889B-33-21-STD-NO-YEX-C
- TENSABARRIER Belt Barrier, Black, Belt Color Red 897-15-C-33-NO-R5X-A
- US WEIGHT Steel Stanchion, Blk, 7.5ft, Safety Belt, PR U2102CAU
- Tensabarrier Crowd Control Post & Ropes