Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slimline Post, Yellow, Red Post Finish

  • Zoro #: G0491158
  • Mfr #: 890B-33-21-21-MAX-NO-Y5X-C
$127.00
  • Belt Color: Yellow
  • Belt Length: 13 ft
  • Post Dia.: 2 in
See full product details
This item ships free.

Tensabarrier #890B-33-21-21-MAX-NO-Y5X-C Specifications

  • Zoro #: G0491158
  • Mfr #: 890B-33-21-21-MAX-NO-Y5X-C
Belt Color: Yellow Belt Length: 13 ft
Post Dia.: 2 in Item: Slimline Post
Indoor / Outdoor: Indoor Post Height: 38 in
Base Material: Steel ADA Compliance: Yes
Post Finish: Red Base Dia.: 14 in
Post Material: Steel Number of Belts: 1
Finish: Basics Base Type: Basic
Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slimline Post, Post Material Steel, Post Finish Red, Post Height 38 in, Post Dia. 2 in, Base Type Basic, Base Dia. 14 in, Base Material Steel, Number of Belts 1, Belt Length 13 ft, Belt Color Yellow, Indoor, ADA Compliance Yes

Reviews of Tensabarrier #890B-33-21-21-MAX-NO-Y5X-C