Skip to Main Content
customer-service Help
Tensabarrier

Spike Post, Black Post, 43" H

Tensabarrier Spike Post, Black Post, 43" H 884-33-MAX-D3X-C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$171.29
  • Item: Spike Post
  • Post Material: Plastic
  • Finish: Unfinished
See full product details
This item ships free.
Total: $171.29

Tensabarrier #884-33-MAX-D3X-C Specifications

  • Item: Spike Post
  • Post Material: Plastic
  • Finish: Unfinished
  • Post Finish: Black
  • Post Height: 43 in
  • Post Dia.: 2 1/2 in
  • Base Material: Steel
  • Color: Black
  • Base Type: Stake
  • Number of Belts: 1
  • Belt Length: 13 ft
  • Belt Color: Red and White Diagonal Striped
  • Belt Width: 2 in
  • ADA Compliance: No
  • Indoor / Outdoor: Outdoor
  • Belt Message: None
  • Base Finish: Unfinished
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spike Post, Post Material Plastic, Post Finish Black, Post Height 43 in, Post Dia. 2 1/2 in, Base Type Stake, Base Material Steel, Base Finish Unfinished, Number of Belts 1, Belt Length 13 ft, Belt Color Red and White Diagonal Striped, Belt Message None, Belt Width 2 in, Outdoor, ADA Compliance No

Reviews of Tensabarrier #884-33-MAX-D3X-C