Tensabarrier
Spike Post, Black Post, 43" H
Mfr # 884-33-STD-R5X-C
Zoro # G1151987
$204.93
11% off
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Post Diameter 2 1/2 in
- Belt Color Red
- Belt Length 7 1/2 ft
- Belt Width 2 in
Explore More Products
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 875-35-STD-NO-D4X-C
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow 897-15-S-21-NO-YAX-C
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish TC114-30-MAX-NO-RIX-C
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 886-35-STD-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black 889B-33-33-MAX-NO-B9X-C
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow 897-30-S-33-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, Metal, 13 ft. L 889U-1P-1P-MAX-NO-G7X-C
- TENSABARRIER Receiver Post, 36-1/2 In H, Yellow 889R-33-35-RCV
- TENSABARRIER Barrier Post with Belt, Wheeled, 13 ft. L RB1-89-89-MAX-NO-G6X-C
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 7.5'Area Belt M530-BK-ESDPRYB-75
- LAVI INDUSTRIES Retractable Belt Barrier, Textured 50-3015WB/18/FY/F7
- Tensabarrier Crowd Control