customer-service Help
Tensabarrier

Spike Post, Red Post, 43" H

Tensabarrier Spike Post, Red Post, 43" H 884-21-STD-L7X-C
Tap to zoom
Hover or click to zoom
$239.49
  • Item: Spike Post
  • Post Material: Plastic
  • Post Finish: Red
See full product details
This item ships free.

Total: $239.49

Tensabarrier #884-21-STD-L7X-C Specifications

  • Item: Spike Post
  • Post Material: Plastic
  • Post Finish: Red
  • Finish: Unfinished
  • Post Height: 43 in
  • Post Dia.: 2 1/2 in
  • Color: Red
  • Base Material: Steel
  • Base Type: Stake
  • Number of Belts: 1
  • Belt Length: 7 1/2 ft
  • Belt Color: Dark Blue
  • Base Finish: Unfinished
  • Belt Message: None
  • ADA Compliance: No
  • Indoor / Outdoor: Outdoor
  • Belt Width: 2 in
  • Product Type: Spike Post
  • Country of Origin (subject to change): United States

Description

Spike Post, Post Material Plastic, Post Finish Red, Post Height 43 in, Post Dia. 2 1/2 in, Base Type Stake, Base Material Steel, Base Finish Unfinished, Number of Belts 1, Belt Length 7 1/2 ft, Belt Color Dark Blue, Belt Message None, Belt Width 2 in, Outdoor, ADA Compliance No

Reviews of Tensabarrier #884-21-STD-L7X-C