Tensabarrier
Spike Post, White Post, 43" H
Mfr # 884-32-STD-B1X-C
Zoro # G1164569
$204.93
11% off
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Belt Color White
- Belt Length 7 1/2 ft
- Belt Width 2 in
- Belt Message None
Explore More Products
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red 890B-33-33-33-STD-NO-R5X-C
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 886-35-STD-NO-YAX-C
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange TC114-30-MAX-NO-D3X-C
- TENSABARRIER Belt Barrier, Black, Belt Color Red 897-15-C-33-NO-R5X-A
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish 875-35-MAX-NO-YAX-C
- TENSABARRIER Barrier Post, Plastic Post, Black Finish 897-30-S-33-NO-RHX-C
- TENSABARRIER Fixed Barrier Post with Belt, 13 ft. L 889F-3S-3S-MAX-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red 889T2B-33-33-STD-NO-R5X-C
- TENSABARRIER Barrier Post with Belt, 38 In. H, 13 ft. L MARINEPOST-36-MAX-NO-RGX-C
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel 50-41300MG/SA/FY/F6
- GLOBAL INDUSTRIAL Vinyl Braided Rope 59 With Ends For Portable Gold Post, Red 269386RD
- Tensabarrier Crowd Control