Tensabarrier
Spike Post, White Post, 43" H
Mfr # 884-32-STD-G6X-C
Zoro # G1164672
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Belt Color Green
- Belt Width 2 in
- Belt Message None
- Base Material Metal Alloy
Explore More Products
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk TC114-30-MAX-NO-D4X-C
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish 875-35-MAX-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L SA1-4PK-MAX-NO-D4X-C
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish TC114-30-MAX-NO-RIX-C
- TENSABARRIER Receiver Post, 38 In H, Yellow 886-35-RCV
- TENSABARRIER Barrier Post, Plastic Post, Black Finish 897-24-S-33-NO-RHX-C
- TENSABARRIER Spike Post, Yellow Post, 43" H 884-35-STD-B1X-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Green 890B-33-89-89-STD-NO-G6X-C
- TENSABARRIER Fixed Barrier Post with Belt, Blue 889F-1P-1P-STD-NO-L5X-C
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum 301YA-RCV
- MONTOUR LINE Stanchion Post and Rope Sat.Steel Post Crown Top C-SS-CN
- Tensabarrier Crowd Control Post & Ropes