Tensabarrier
Spike Post, Yellow Post, 43" H
Mfr # 884-35-MAX-G2X-C
Zoro # G1181052
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Post Diameter 2 1/2 in
- Belt Color Light Green
- Belt Width 2 in
- Belt Message None
Explore More Products
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 875-35-STD-NO-D4X-C
- TENSABARRIER Barrier Post with Belt, PVC, Black 875-33-STD-NO-D4X-C
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow 897-30-S-33-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L 886-35-STD-NO-D4X-C
- TENSABARRIER Wall Mount Receiver, Black 898CLIP
- TENSABARRIER Tensacone Topper, Blue, Belt Red/White TC114-23-MAX-NO-D3X-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L 889T2U-2P-2P-STD-NO-B9X-C
- TENSABARRIER Fixed Barrier Post with Belt, 13 ft. L 889F-73-73-MAX-NO-YEX-C
- TENSABARRIER Spike Post, Red Post, 43" H 884-21-STD-RAX-C
- MR. CHAIN 2" (#8, 51 mm.) x 300 ft. White Plastic Chain 50001-300
- MR. CHAIN 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk 96403-6
- Tensabarrier Crowd Control Post & Ropes