- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Crowd Control
- /
- Crowd Control Post & Ropes
- /
- Spike Post, Yellow Post, 43" H
Tensabarrier
Spike Post, Yellow Post, 43" H
- Zoro #: G1209630
- Mfr #: 884-35-MAX-YEX-C
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $220.00
Tensabarrier #884-35-MAX-YEX-C Specifications
- Zoro #: G1209630
- Mfr #: 884-35-MAX-YEX-C
- Item: Spike Post
- Post Material: Plastic
- Finish: Unfinished
- Post Finish: Yellow
- Post Height: 43 in
- Base Material: Steel
- Color: Yellow
- Post Dia.: 2 1/2 in
- Base Type: Stake
- Number of Belts: 1
- Belt Length: 13 ft
- Belt Color: Yellow with Black Text
- ADA Compliance: No
- Indoor / Outdoor: Outdoor
- Belt Width: 2 in
- Base Finish: Unfinished
- Belt Message: Out of service
- Product Type: Spike Post
- Country of Origin (subject to change): United States
Description
Spike Post, Post Material Plastic, Post Finish Yellow, Post Height 43 in, Post Dia. 2 1/2 in, Base Type Stake, Base Material Steel, Base Finish Unfinished, Number of Belts 1, Belt Length 13 ft, Belt Color Yellow with Black Text, Belt Message Out of Service, Belt Width 2 in, Outdoor, ADA Compliance No
Reviews of Tensabarrier #884-35-MAX-YEX-C
Explore more
- TENSABARRIER Fixed Barrier Post w/ Belt, Yellow/Black 889F-1P-1P-MAX-NO-S4X-C
- TENSABARRIER Spike Post, Yellow Post, 43" H 884-35-MAX-D5X-C
- TENSABARRIER Spike Post, Red Post, 43" H 884-21-MAX-S2X-C
- TENSABARRIER Barrier Post with Belt, 38 In. H, 13 ft. L MARINEPOST-36-MAX-NO-YEX-C
- TENSABARRIER Spike Post, Black Post, 43" H 884-33-MAX-RBX-C
- TENSABARRIER Barrier Post with Belt, Metal, 13 ft. L 889U-2P-2P-MAX-NO-R7X-C
- MONTOUR LINE Stanchion Belt Barrier Fixed Base Black Post 7.5ftBlack Wait..Belt MX630F-BK-PLEAWBW-75
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 11ft. Lt Grn ME530-PS-LGN-110
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Yellow 889B-33-32-MAX-NO-YDX-C
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 4 Flat Top 3 Tan Rope C-Kit-4-SS-FL-3-PVR-TN-PS
- Tensabarrier Crowd Control Post & Ropes