Tensabarrier
Spike Post, Yellow Post, 43" H
Mfr # 884-35-STD-BCX-C
Zoro # G1209253
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Post Diameter 2 1/2 in
- Belt Color Black
- Belt Width 2 in
- Base Material Metal Alloy
Explore More Products
- TENSABARRIER Receiver Post, 38 In H, Yellow 875-35-RCV
- TENSABARRIER Barrier Post, Plastic Post, Black Finish 897-24-S-33-NO-RHX-C
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow 897-30-S-33-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, Black No Scuff 890B-33-33-33-STD-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black 889T2B-33-33-STD-NO-B9X-C
- TENSABARRIER Barrier Post with Belt, Yellow/Black 886-35-MAX-NO-D4X-C
- TENSABARRIER Belt Barrier, 13 ft, 2 inW, Black 896T2-33-MAX-R5X-C
- TENSABARRIER Fixed Barrier Post with Belt, Red 889F-3S-3S-STD-NO-R5X-C
- TENSABARRIER Spike Post, Red Post, 43" H 884-21-MAX-B5X-C
- MONTOUR LINE Stanchion Belt Barrier Removable Base Black Post 9ft.Black Belt MX630R-BK-BK-90
- MONTOUR LINE Blue Plastic Chain, 2 In, 500 Ft. Long CH-CH-20-BL-500-BX
- Tensabarrier Crowd Control