- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Crowd Control
- /
- Crowd Control Post & Ropes
- /
- Spike Post, Yellow Post, 43" H
Tensabarrier
Spike Post, Yellow Post, 43" H
- Zoro #: G1154708
- Mfr #: 884-35-STD-S8X-C
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $117.86
Tensabarrier #884-35-STD-S8X-C Specifications
- Zoro #: G1154708
- Mfr #: 884-35-STD-S8X-C
- Item: Spike Post
- Post Material: Plastic
- Finish: Unfinished
- Post Finish: Yellow
- Post Height: 43 in
- Base Material: Steel
- Color: Yellow
- Post Dia.: 2 1/2 in
- Base Type: Stake
- Number of Belts: 1
- Belt Length: 7 1/2 ft
- Belt Color: Black with Reflective Yellow Stripe
- ADA Compliance: No
- Indoor / Outdoor: Outdoor
- Base Finish: Unfinished
- Belt Width: 2 in
- Belt Message: None
- Product Type: Spike Post
- Country of Origin (subject to change): United States
Description
Spike Post, Post Material Plastic, Post Finish Yellow, Post Height 43 in, Post Dia. 2 1/2 in, Base Type Stake, Base Material Steel, Base Finish Unfinished, Number of Belts 1, Belt Length 7 1/2 ft, Belt Color Black with Reflective Yellow Stripe, Belt Message None, Belt Width 2 in, Outdoor, ADA Compliance No
Reviews of Tensabarrier #884-35-STD-S8X-C
Explore more
- TENSABARRIER Barrier Post with Belt, Metal, 13 ft. L 889U-2P-2P-MAX-NO-R5X-C
- TENSABARRIER Slimline Post, Yellow, Satin Chrome 890U-1S-1S-1S-MAX-NO-Y5X-C
- TENSABARRIER Barrier Post with Belt, Satin Chrome 890U-1S-1S-1S-STD-NO-YDX-C
- TENSABARRIER Spike Post, White Post, 43" H 884-32-MAX-BDX-C
- TENSABARRIER Barrier Post with Belt, Texture Black 889T2B-33-89-STD-NO-YDX-C
- TENSABARRIER Barrier Post with Belt 889B-33-33-STD-NO-G7X-C
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Orange Post 7.5ftNoPa..Belt MSR630-OR-NOPARRW-75
- MONTOUR LINE Stanchion Belt Barrier Fixed Base Orange Post 11ft.Red Danger..Belt MSX630F-OR-DANGERW-110
- MONTOUR LINE Retractable Belt Dbl Rolling Stanchion, 2.5ft Yellow Post 9ft. Line MSE630D-YW-THISLBW-90
- MONTOUR LINE Stanchion Belt Barrier Fixed Base Yellow Post 11ft.Olive Belt MSX630F-YW-OL-110
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2.5ft Yellow Post 9ft. Purple MSE630-YW-PE-90
- Tensabarrier Crowd Control