Tensabarrier
Sign Frame, Black, 4-1/2" H, Unfinished
Mfr # TC114-SIGN-TOPPER
Zoro # G5227490
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Traffic Cone Topper
- Color Black
- Finish Unfinished
- Height 4 1/2 in
- Length 5 in
Explore More Products
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L PR1
- TENSABARRIER Magnetic Belt End, Black, Unfinished BELTEND-D
- TENSABARRIER Announcement Display PSH1-HDSC-33
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Polished Chrome FRAME-HDSC-1P-8511HD-V
- TENSABARRIER Acrylic Sign, Green, Please Enter Here S01-P-28-7X11-V-HDSB-1701-33
- TENSABARRIER Standard Belt End, Black, Unfinished BELTEND-C
- TENSABARRIER Floor Protector, Black, Unfinished 66RUBBER
- TENSABARRIER EXIT PLEASE DO NOT ENTER BLACK SIGN-BRAC-0711-250-33-V-S03
- TENSABARRIER Acrylic Sign, Brown, No Entry S14-P-46-7X11-V-HDSB-1701-33
- TENSABARRIER Acrylic Sign, Red, Line Forms Here S17-P-21-7X11-V-HDSB-1701-33
- DIABLO CONTROLS Triple Card Rack, with Relay RK-3R
- Tensabarrier Crowd Control