20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hard Hat Sweatband, Gray, Universal

TERRY TOPPERS| Zoro #: G0545194| Mfr #: 880L-11

$3.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0545194 Mfr #: 880L-11
Color: GrayPattern: Solid
Material: TerryclothSize: Universal
Item: Hard Hat SweatbandCountry of Origin (subject to change): China

Product Description

Hard Hat Sweatband, Gray, Solid Pattern, Size Universal, Material Terrycloth
Save 15%. Sign up for Z-mail.