Tesa Brown & Sharpe
Dial Test Indicator, 0.0004 in.
Mfr # 01889023
Zoro # G5407351
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.03 in
- Range 0 in to 0.03 in
- Features Rotating Display
- Accuracy +/-0.0005 in
- Resolution 0.0005 in /0.001mm
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In 599-7032-5
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In 599-7032-3
- TESA BROWN & SHARPE Contact Point, .031 In, Finish Steel 74.105998
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 1.6mm 74.111366
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In 599-7029-5
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In 599-7031-3
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 01489023
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.020 599-7035-3
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.0001 599-7024-3
- MITUTOYO Dial Test Indicator Set, Hori, 0 to 0.2mm 513-405-10T
- MAHR Supramess Dial, 0.5 Reading, Standard 4335000
- Tesa Brown & Sharpe Precision Measuring Tools