This item is Discontinued.

Tesa Brown & Sharpe Electronic Digital Caliper, 0 to 6 In 00590303

Electronic Digital Caliper, 0 to 6 In (Discontinued)

  • Mfr # 00590303
  • Zoro # G5296837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00590303
Zoro #
G5296837
UPC #
622419472379
Country of Origin
China

Dimensions

Jaw Depth
1 1/2 in
Battery Size
CR2032
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Depth
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/-0.3 mm, +/-0.001 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
A Square Depth Rod
Long Form Calibration Certificate
No
Standards
1907/2006/CE, 2002/96/CE, 2004/108/CE, ISO 13385-1
Caliper Grouping
Digital Caliper
Range
0 in to 6 in, 0 to 150 mm
Maximum Measurement - mm
150 mm
Measures Step
Yes
Jaw Shape
Knife Edge
Jaw Actuation Type
Slide
With Locking Nut
Yes
Coolant Resistant
Yes
Includes Battery
Yes
Maximum Measurement - Inch
6 in
Minimum Measurement - mm
0 mm
Display Type
Digital
Measurements
4-Way
Jaw Material
Steel
Minimum Measurement - Inch
0 in
Water Resistant
Yes
Data Output Type
Cabled, Built-In Wireless

Description

The TESA BROWN & SHARPE 00590303 Electronic Digital Caliper is the perfect measuring device for various industrial applications. This digital caliper measures 0 to 6 in. and 0 to 150 mm, with an accuracy of +/-0.3 mm and +/-0.001 in.. The 4-way caliper has a range of 0 in to 6 in., which makes it ideal for general purposes. It has a resolution of 0.0005 in/0.01 mm, so you can get accurate measurements every time. With its IP67 rating, this digital caliper is protected against dust and water ingress, so it can be used outdoors or on wet surfaces without worry about damage or malfunctions caused by moisture or foreign objects getting inside the tool's body. When it comes to accurate measurements, you will definitely want to equip yourself with the TESA BROWN & SHARPE 00590303 Electronic Digital Caliper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.