Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Flexible Rule, SS, Metric, 6" L

  • Zoro #: G4851080
  • Mfr #: 599-323-627

$16.28

  • Finish: Satin Chrome
  • Width (In.): 1/2
  • Length (mm): 150
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Tesa Brown & Sharpe #599-323-627 Specifications

  • Zoro #: G4851080
  • Mfr #: 599-323-627
Finish: Satin Chrome Width (In.): 1/2
Length (mm): 150 Graduation Type: Metric
Includes: Plastic Sleeve Material: Tempered steel
Item: Flexible Rule Length (In.): 6
Construction: Tempered Stainless Steel Graduations: 50ths, 100ths, 1mm, 1/2mm
Markings: Black Size: 6"
Width (mm): 13 Country of Origin (subject to change): United States

Description

Here is some additional information about Brown & Sharpe Flexible Rule. Size: 6", Material: Tempered steel, Finish: Satin Chrome.

Reviews of Tesa Brown & Sharpe #599-323-627