Test Products International
BNC Cable, RG59/U, Male/BNC Male, 10 ft
- Zoro #: G6539316
- Mfr #: 59-120-1M
Hover or click to zoom Tap to zoom
Key Features
- Item: BNC to BNC Coax Cable Assemblies
- Plug and Connector Description: Male to Male Video and General 75 Ohm
- Color: Insulation: Natural, Jacket: Black
- Length: 10 ft.
- Application: Indoors
- Features: UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
$15.96
Subtotal: $15.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Test Products International #59-120-1M Specifications
- Zoro #: G6539316
- Mfr #: 59-120-1M
- UPC #: 637623500244
- Item: BNC to BNC Coax Cable Assemblies
- Plug and Connector Description: Male to Male Video and General 75 Ohm
- Color: Insulation: Natural, Jacket: Black
- Length: 10 ft.
- Application: Indoors
- Features: UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
- Country of Origin (subject to change): Taiwan, Province of China
Description
BNC Cable,RG59/U,Male/BNC Male,10 ft
Reviews of Test Products International #59-120-1M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEST PRODUCTS INTERNATIONAL UL Listed Silicone Insul. Test Lead Set A080
- TEST PRODUCTS INTERNATIONAL Probe extensions, 8" A051
- TEST PRODUCTS INTERNATIONAL Probe, White, 1.5mm dia. Stem, Exposed Bead GT13L
- TEST PRODUCTS INTERNATIONAL Small Alligator Pigtail SSA-2
- TEST PRODUCTS INTERNATIONAL Scope Probe, 250 MHzX10, w/Readout, 2m NS P250BR2
- TEST PRODUCTS INTERNATIONAL Probe, Oven Food, Clamp FT23L
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 10 ft 58-120-1M
- UNITED SCIENTIFIC Banana Plug Cord, 24", Black, Each WBP024-B
- UNITED SCIENTIFIC Alligator Clips, Plain, Pack Of 10 ACLP01-PK/10
- S&G TOOL AID HEAVY DUTY TEST LEADS SG23100
- FLUKE Fluke STL90 Shielded Test Lead Kit STL90
- Test Products International Test Leads & Probes