Test Products International
BNC Cable, RG62/U, Male/BNC Male, 36"
- Zoro #: G6539246
- Mfr #: 62-036-1M
Hover or click to zoom Tap to zoom
Key Features
- Item: BNC Coaxial Cable
- Plug and Connector Description: BNC Male to Male Computer and Lab 93 Ohm
- Color: Insulation: Natural, Jacket: Black
- Length: 36"
- Application: Indoors
- Features: UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
$7.24
Subtotal: $7.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Test Products International #62-036-1M Specifications
- Zoro #: G6539246
- Mfr #: 62-036-1M
- UPC #: 637623500305
- Item: BNC Coaxial Cable
- Plug and Connector Description: BNC Male to Male Computer and Lab 93 Ohm
- Color: Insulation: Natural, Jacket: Black
- Length: 36"
- Application: Indoors
- Features: UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
- Country of Origin (subject to change): Taiwan, Province of China
Description
BNC Cable,RG62/U,Male/BNC Male,36 In.
Reviews of Test Products International #62-036-1M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEST PRODUCTS INTERNATIONAL Probes, Pipe Clamp, 2 Each CK21MC1
- TEST PRODUCTS INTERNATIONAL Probe, Flat Sensor Between Pack FK25L
- TEST PRODUCTS INTERNATIONAL Micro Surface Mount, 1.27mm Pitch, 12pcs MC1GY
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 50 ft 58-600-1M
- TEST PRODUCTS INTERNATIONAL Black Grabber Clip A067B
- TEST PRODUCTS INTERNATIONAL Red Test Lead For A083R, A084R A088R
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 10 ft 58-120-1M
- POMONA Test Lead Kit, 47-1/4 In. L 5677B
- REED INSTRUMENTS Test Probe Set, Banana Style R1130
- TEST PRODUCTS INTERNATIONAL Test Lead, Deluxe PVC Kit SDK1
- ZORO SELECT Test Clip, 30VAC/60VDC, Red, PK10 5TXD4
- Test Products International Test Leads & Probes