Test Products Intl

Black Insulation Piercing Prod


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Plug and Connector Description 4mm Male Banana Plug
  • Color Black
  • Length 150mm
  • Max Amps DC 5mA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 150mm

Details

Item Insulation Piercing Prod
Plug and Connector Description 4mm Male Banana Plug
Color Black
Max Amps DC 5mA

Description

Black Insulation Piercing Prod

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.