Test Products International
BNC Cable, RG58/U, Male/BNC Male, 12"
- Zoro #: G6539499
- Mfr #: 58-012-1M
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: BNC to BNC Coax Cable Assemblies
- Plug and Connector Description: Male to Male Instrumentation and Data 50 Ohm
- Color: Insulation: Natural, Jacket: Black
- Length: 12"
- Application: Indoors
- Features: UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
$17.06
Must order in multiples of 2
Subtotal: $34.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Test Products International #58-012-1M Specifications
- Zoro #: G6539499
- Mfr #: 58-012-1M
- UPC #: 637623500015
- Item: BNC to BNC Coax Cable Assemblies
- Plug and Connector Description: Male to Male Instrumentation and Data 50 Ohm
- Color: Insulation: Natural, Jacket: Black
- Length: 12"
- Application: Indoors
- Features: UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
- Country of Origin (subject to change): Taiwan, Province of China
Description
BNC Cable,RG58/U,Male/BNC Male,12 In.
Reviews of Test Products International #58-012-1M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEST PRODUCTS INTERNATIONAL Plunger Clip Set A069
- TEST PRODUCTS INTERNATIONAL Terminal Clamp, Narrow Black Solid Copper BC6TBC
- TEST PRODUCTS INTERNATIONAL Standard Prod Set A037
- TEST PRODUCTS INTERNATIONAL Scope Probe, P250, w/3 M Cable NS P2503
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 10 ft 59-120-1M
- TEST PRODUCTS INTERNATIONAL Nano Clip/Leads Surface, .3mm Pitch, Red NC1R
- PROSKIT Test Leads for MT, 1270, MT, 1280, MT, 1820 MT-9906
- TEST PRODUCTS INTERNATIONAL Straight bed of nails clip, blue boot A032BL
- POWER PROBE TEK Universal 4mm Wire/Alligator Clip Connector PPTK0007
- FLUKE Twistguard Test Lead Set 3521976
- T.Z. CASE INTERNATIONAL INC. TZ Case, Mini-Pro Carrying Case, 14-1/4"L x 8-1/2"W x 9-1/4"H, Pink Alligator TC-07-PA
- Test Products International Test Leads & Probes