Test Products Intl.

BNC Cable, RG58/U, Male/BNC Male, 25 ft

Test Products Intl. BNC Cable, RG58/U, Male/BNC Male, 25 ft 58-300-1M
Hover or click to zoom Tap to zoom
$25.93
  • Item: BNC to BNC Coax Cable Assemblies
  • Plug and Connector Description: Male to Male Instrumentation and Data 50 Ohm
  • Color: Insulation: Natural, Jacket: Black
  • Length: 25 ft.
  • Application: Indoors
  • Features: UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
Orders over $75 ship free.

Total: $25.93

Test Products Intl. #58-300-1M Specifications

  • Item: BNC to BNC Coax Cable Assemblies
  • Plug and Connector Description: Male to Male Instrumentation and Data 50 Ohm
  • Color: Insulation: Natural, Jacket: Black
  • Length: 25 ft.
  • Application: Indoors
  • Features: UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
  • Country of Origin (subject to change): Taiwan, Province of China

Description

BNC Cable,RG58/U,Male/BNC Male,25 ft

Reviews of Test Products Intl. #58-300-1M