Test Products International
BNC Cable, RG59/U, Male/BNC Male, 72"
- Zoro #: G6539325
- Mfr #: 59-072-1M
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: BNC to BNC Coax Cable Assemblies
- Plug and Connector Description: Male to Male Video and General 75 Ohm
- Color: Insulation: Natural, Jacket: Black
- Length: 72"
- Application: Indoors
- Features: UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
$13.90
Subtotal: $13.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Test Products International #59-072-1M Specifications
- Zoro #: G6539325
- Mfr #: 59-072-1M
- UPC #: 637623500220
- Item: BNC to BNC Coax Cable Assemblies
- Plug and Connector Description: Male to Male Video and General 75 Ohm
- Color: Insulation: Natural, Jacket: Black
- Length: 72"
- Application: Indoors
- Features: UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
- Country of Origin (subject to change): Taiwan, Province of China
Description
BNC Cable,RG59/U,Male/BNC Male,72 In.
Reviews of Test Products International #59-072-1M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEST PRODUCTS INTERNATIONAL Fixed Shroud Test Lead Set A079
- TEST PRODUCTS INTERNATIONAL Red Insulation Piercing Prod A059R
- TEST PRODUCTS INTERNATIONAL Fused test lead kit (prod and leads) FTLK1
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 36" 59-036-1M
- TEST PRODUCTS INTERNATIONAL Back Probe Adapter Set A057
- TEST PRODUCTS INTERNATIONAL Spade Terminal Set A039
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG62/U, Male/BNC Male, 36" 62-036-1M
- HARWIN Ate Two-Part Spring Probe 1.27Mm Centres P13-0123
- TEST PRODUCTS INTERNATIONAL Push-on alligator clips A140
- ZORO SELECT Test Lead Kit 4WRE5
- FLUKE Replacement for Fluke Ac175 AC175 FLUKE
- Test Products International Test Leads & Probes