Test Products International
Differential Probe, DC 70 MHz, -3dB
- Zoro #: G6622519
- Mfr #: ADF25C
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Differential Probe,DC 70 MHz,-3dB
$739.35
Subtotal: $739.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Test Products International #ADF25C Specifications
- Zoro #: G6622519
- Mfr #: ADF25C
- UPC #: 637623600043
- Item: Differential Probe,DC 70 MHz,-3dB
- Country of Origin (subject to change): Taiwan, Province of China
Description
Differential Probe,DC 70 MHz,-3dB
Reviews of Test Products International #ADF25C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEST PRODUCTS INTERNATIONAL Insulation Piercing Prod Set A059
- TEST PRODUCTS INTERNATIONAL Shielded Test Lead Set W All. Clips 10ft A065
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 72" 58-072-1M
- TEST PRODUCTS INTERNATIONAL Scope Probe, 250 MHzX10, w/Readout, 2m NS P250BR2
- TEST PRODUCTS INTERNATIONAL Differential Probe, DC 25 MHz, -3dB ADF25A
- TEST PRODUCTS INTERNATIONAL Straight bed of nails clip, blue boot A032BL
- ZORO SELECT Modular Test Probes, Length 6 In 4WRC8
- TEST PRODUCTS INTERNATIONAL Fused test lead kit (prod and leads) FTLK1
- TE CONNECTIVITY TEST PROBE REC130 BI-MT RED SPBR 2-582118-2
- AUDIOVOX 2Pk Dlx Banana Plug AH10RV
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 5ft- White PATCH-FLAT-CAT6-5FT-5PK-WT
- Test Products International Test Leads & Probes