- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Manometers
- /
- Digital Manometer, +/-101.5 psi, LCD
Test Products Intl.
Digital Manometer, +/-101.5 psi, LCD
- Zoro #: G5195346
- Mfr #: 665
Tap to zoom
Hover or click to zoom
$250.70
- Item: Digital Manometer
- Pressure Range: +/-101.5 psi
- For Use With: Non-Corrosive Liquid Applications
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $250.70
Test Products Intl. #665 Specifications
- Zoro #: G5195346
- Mfr #: 665
- Item: Digital Manometer
- Pressure Range: +/-101.5 psi
- For Use With: Non-Corrosive Liquid Applications
- Accuracy: +/-0.2%
- Operating Temp. Range: 32 Degrees to 104 Degrees F
- Interface: IR to USB
- Resolution: Selectable
- Display: LCD
- Manufacturers Warranty Length: 3 yr
- Calibration Certificate Included: No
- Minimum Pressure: -101.5 psi
- Maximum Operating Pressure: 101.5 psi
- Wireless Connectivity: Infrared
- Min/Max Capture: Yes
- Data Hold: Yes
- (hidden) Connections: 1/4 in NPT
- Series: 665
- Batteries Required: Yes
- Type of Pressure: Differential
- (hidden) accuracy builder: +/-0.2% of Full Scale 665
- Auto Power Off: Yes
- NIST Traceable Certificate: No
- Process Connection Type: NPT
- Housing Material: Aluminum
- Number of Connections: 2
- (hidden) manometer builder: TEST PRODUCTS INTL. 665
- Digital Display Features: 5 Digit Backlit LCD
- (hidden) Smartphone Type: TEST PRODUCTS INTL. 665
- Maximum Operating Temperature: 104 Degrees F
- Standards: CE, RoHS
- Low Battery Indicator: Yes
- Maximum Pressure: 101.5 psi
- Data Logging: 5,000 Readings
- Number of Pressures Measured: Dual
- Process Connection Size: 1/4 in
- Manometer Type: General Purpose Digital Manometer
- Minimum Operating Temperature: 32 Degrees F
- Data Interface: IR to USB
- Batteries Included: Yes
- Connections: 1/4 in NPT
- Display Units: bar, in H2O, in Hg, kPa, mm H2O, mm Hg, psi
- Country of Origin (subject to change): Korea, Republic of
Description
Digital Manometer, Pressure Range +/-101.5 psi, Accuracy +/-0.3 Percent FS, Display LCD, Resolution Selectable, Operating Temp. Range 32 Degrees to 104 Degrees F, Interface IR to USB, Manufacturers Warranty Length 3 yr
Reviews of Test Products Intl. #665
Explore more
- TEST PRODUCTS INTL. Portable Manometer, 0-15 Kpa 608
- TEST PRODUCTS INTL. Pressure/Vacuum Adaptor, 500 psi A620
- TEST PRODUCTS INTL. Manometer with Bluetooth SP620C1
- TEST PRODUCTS INTL. Dual Differential Input Manometer 621
- TEST PRODUCTS INTL. Pressure/Vacuum Adaptor, 10,000 psi A630
- REED INSTRUMENTS Digital Manometer, Gauge / Differential, 100psi with NIST Calibration Certificate R3100-NIST
- UEI TEST INSTRUMENTS Static Pressure Test Kit, Digital, 9V EM201SPKIT-N
- PYLE Digital Manometer With 11 Units Of Measure PDMM01
- DWYER Manometer, Slack Tube 1211-60
- FLUKE Handheld Micromanometer Kit, 0 to 16In WC FLUKE-922/KIT
- Test Products Intl. Manometers