Test Products International
Dual Temperature Thermometer Case, Type K
Mfr # 343C3
Zoro # G3311957
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type K
- Number of Inputs 2
- Probe Connector Thermocouple
- Temp. Range (F) -58 Degrees to 400 Degrees
- Temp. Range (C) -50 Degrees to 204 Degrees
Explore More Products
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, Type K 343C1
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer, 2 Inputs 343C2
- TEST PRODUCTS INTERNATIONAL Data Logging Thermometer 367D
- EZ-FLO EASTMAN THERMOCOUPLE 39"" 60044
- HONEYWELL THERMOCOUPLE 30"" H WELL CQ100A1039
- COOPER-ATKINS Thermocouple Solid Simulator 52048-K
- REED INSTRUMENTS Thermocouple Thermometer, Type-K R2400
- WIKA 30V-Dc 9In 1/4In Thermocouple TC15
- COOPER-ATKINS -100 - 500 F Thermocouple Thermometer 35132
- TRACEABLE Thermocouple Thermometer, 1 Input, Type K 4015
- COOPER-ATKINS Thermistor Instrument, LCD, 48" Cord L 35100-K
- Test Products International Thermocouple Thermometers