Skip to Main Content
customer-service Help
Test Products Intl.

Gas Detector, 0 to 9999 ppm, 0 to 19.9%LEL

Test Products Intl. Gas Detector, 0 to 9999 ppm, 0 to 19.9%LEL 721
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$265.50
  • Item: Combustilbe Gas Detector
  • Detects: Butane, Diesel, Gasoline, Most Other Flamable Gases, Natural Gas, Propane
  • Battery: (2) C
See full product details
This item ships free.
Total: $265.50

Test Products Intl. #721 Specifications

  • Item: Combustilbe Gas Detector
  • Detects: Butane, Diesel, Gasoline, Most Other Flamable Gases, Natural Gas, Propane
  • Battery: (2) C
  • Measuring Range: 0 to 19.9% LEL, 0 to 9999 ppm Combustibles
  • Includes: Meter, Nylon Pouch, User Manual
  • Features: 16 in Gooseneck Wand, Backlighted Display, Thumb Wheel Tick Rate Adjuster, Visual Display and Tip Signal Indicators
  • Manufacturers Warranty Length: 3 yr (Instrument), 2 yr (Sensor)
  • Indicator: Audible, Visual
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Combustilbe Gas Detector, Detects Butane, Diesel, Gasoline, Most Other Flamable Gases, Natural Gas, Propane, Measuring Range 0 to 9999 ppm Combustibles, 0 to 19.9 Percent LEL, Audible and Visual Indicator, Features 16 in Goose Neck Wand, Backlighted Display, Thumb Wheel Tick Rate Adjuster, Visual Display and Tip Signal Indicators, Battery (2) C Batteries, Includes Meter, Nylon Pouch, User Manual, Manufacturers Warranty Length 3 yr (Instrument), 2 yr (Sensor)

Reviews of Test Products Intl. #721