Skip to Main Content
customer-service Help
Test Products Intl.

Gas Detector, Natural Gas, Meth

Test Products Intl. Gas Detector,  Natural Gas,  Meth 725A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.77
  • Detects: Butane, Diesel, Gasoline, Kerosene, Methane, Natural Gas, Propane (LPG)
  • Item: Combustible Gas Detector
  • Battery: (2) AAA
See full product details
This item ships free.
Total: $86.77

Test Products Intl. #725A Specifications

  • Detects: Butane, Diesel, Gasoline, Kerosene, Methane, Natural Gas, Propane (LPG)
  • Item: Combustible Gas Detector
  • Battery: (2) AAA
  • Measuring Range: Greater Than 1,000 ppm
  • Indicator: Audible, Visual
  • Features: Auto Zeros, Fits in Shirt Pocket, Low Power Semiconductor Sensor, Responds Instantly, Sensitive to 1000 ppm (Methane)
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Combustible Gas Detector, Detects Butane, Diesel, Gasoline, Kerosene, Methane, Natural Gas, Propane (LPG), Measuring Range Greater Than 1000 ppm, Audible and Visual Indicator, Features Low Power Semiconductor Sensor, Fits in Shirt Pocket, Auto Zeros, Responds Instantly, Sensitive to 1000 ppm (Methane), Battery 2 AAA Batteries

Reviews of Test Products Intl. #725A