Test Products Intl.

Leak Detector, Refrigerant

Test Products Intl. Leak Detector, Refrigerant 753A
Hover or click to zoom Tap to zoom
  • Item: Leak Detector
  • For Use With: All Existing Refrigerants and Blends Including 404A, 410A and R-507 (AZ50)
  • Type: Refrigerant
  • Includes: 16 in Gooseneck Handle, 2 C-Cell Batteries, Adjustable Tic Rate, AIT Microtip Sensor, Audible and Flashing LED Alarms, Pushbutton Operation, Scan Mode With Switchable High-Low Sensitivity, Soft Pouch, Spare Sensor
  • Voltage: 2 C Alkaline Batteries
  • Sensitivity per Year: 0.1 oz/yr
  • Product Type: Leak Detector
  • Country of Origin (subject to change): Korea, Republic of
See full product details
$200.00
This item ships free.

Subtotal: $200.00

Test Products Intl. #753A Specifications

  • Item: Leak Detector
  • For Use With: All Existing Refrigerants and Blends Including 404A, 410A and R-507 (AZ50)
  • Type: Refrigerant
  • Includes: 16 in Gooseneck Handle, 2 C-Cell Batteries, Adjustable Tic Rate, AIT Microtip Sensor, Audible and Flashing LED Alarms, Pushbutton Operation, Scan Mode With Switchable High-Low Sensitivity, Soft Pouch, Spare Sensor
  • Voltage: 2 C Alkaline Batteries
  • Sensitivity per Year: 0.1 oz/yr
  • Product Type: Leak Detector
  • Country of Origin (subject to change): Korea, Republic of

Description

Leak Detector, Refrigerant, 0.1 oz/Year, For Use With All Existing Refrigerants and Blends Including 404A, 410A and R-507 (AZ50), Voltage 2 C Alkaline Batteries, Includes 16 in Gooseneck Handle, 2 C-Cell Batteries, Adjustable Tic Rate, AIT Microtip Sensor, Audible and Flashing LED Alarms, Pushbutton Operation, Scan Mode With Switchable High-Low Sensitivity, Soft Pouch, Spare Sensor

Reviews of Test Products Intl. #753A