Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vibration Meter, 720mm/sec Velocity

  • Zoro #: G0228090
  • Mfr #: 9034
$910.79
  • Auto Power Off: Yes
  • Frequency Range (Hz): 2 Hz to 25.6 kHz
  • Data Hold: No
See full product details
This item ships free.

Test Products Intl. #9034 Specifications

  • Zoro #: G0228090
  • Mfr #: 9034
Auto Power Off: Yes Frequency Range (Hz): 2 Hz to 25.6 kHz
Data Hold: No Manufacturers Warranty Length: 3 yr
Special Features: (4) Station Monitoring Interface Temp. Range (F): 32 Degrees to 122 Degrees
Item: Vibration Meter Interface: USB
Display: Integrated Velocity: 720mm/sec
Acceleration Range: 1 to 1000 mV/g Accuracy: +/-5%
Temp. Range (C): 0 Degrees to 50 Degrees Bearing/Gear Check: Yes
Calibration Certificate: yes Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Vibration Meter, Acceleration Range 1 to 1000 mV/g, Frequency Range (Hz) 2 Hz to 25.6 kHz, Temp. Range (F) 32 Degrees to 122 Degrees , Temp. Range (C) 0 Degrees to 50 Degrees , Velocity 720mm/sec, Bearing/Gear Check Yes, +/-5 Percent Accuracy, No Data Hold, Display Integrated, Interface USB, Auto Power Off Yes, Special Features (4) Station Monitoring Interface, Calibration Certificate Yes, Manufacturers Warranty Length 3 yr

Reviews of Test Products Intl. #9034