Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Vibration Meter, IP67 Rated
  • Zoro #: G0185879
  • Mfr #: 9070
$419.95
  • Battery Type: (2) AA
  • Auto Power Off: Yes
  • Velocity: 0-25mm/sec
See full product details
This item ships free.

Test Products Intl. #9070 Specifications

  • Zoro #: G0185879
  • Mfr #: 9070
Battery Type: (2) AA Auto Power Off: Yes
Velocity: 0-25mm/sec Manufacturers Warranty Length: 3 Yr.
Display: Full Color OLED Temp. Range (C): 0 to 50
Special Features: IP67 Rated Data Hold: Automatic
Shock Pulse Measurement: 0 to 100 dBsv Acceleration Range: 0.01 g to 50g
Accuracy: +/-5% Temp. Range (F): 32 to 122
Includes: Meter and Nylon Case Item: Vibration Meter
Frequency Range (Hz): 2/10 Hz to 1kHz ISO, 1kHz to 10kHz Bearings Calibration Certificate: Available Separately
Bearing/Gear Check: Yes Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Vibration meters monitor vibration signals from the machine, which then shows the value of the vibrations on the meter. Take a look at the features for Test Products Intl. Vibration Meter. Manufacturers Warranty Length: 3 Yr., Frequency Range Hz : 2/10 Hz to 1kHz ISO, 1kHz to 10kHz Bearings, Includes: Meter and Nylon Case.

Reviews of Test Products Intl. #9070