Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vibration Meter, VibTrend Software

  • Zoro #: G0185860
  • Mfr #: 9080
$895.50
  • Interface: USB Docking Cradle
  • Data Hold: Automatic
  • Accuracy: +/-5%
See full product details
This item ships free.

Test Products Intl. #9080 Specifications

  • Zoro #: G0185860
  • Mfr #: 9080
Interface: USB Docking Cradle Data Hold: Automatic
Accuracy: +/-5% Manufacturers Warranty Length: 3 yr
Temp. Range (C): 0 Degrees to 50 Degrees Item: Vibration Meter
Bearing/Gear Check: Yes Calibration Certificate: Available Separately
Includes: Meter, Case and Stinger Shock Pulse Measurement: 0 to 100 dBsv
Display: Full Color OLED Acceleration Range: 0.01 g to 60g
Special Features: VibTrend Software Velocity: 0-25 mm/sec
Temp. Range (F): 32 Degrees to 122 Degrees Auto Power Off: Yes
Frequency Range (Hz): 2/10 Hz to 1kHz ISO, 1kHz to 10kHz Bearings Battery Type: (2) AA
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Vibration Meter, Acceleration Range 0.01 g to 60g, Frequency Range (Hz) 2/10 Hz to 1kHz ISO, 1kHz to 10kHz Bearings, Temp. Range (F) 32 Degrees to 122 Degrees , Temp. Range (C) 0 Degrees to 50 Degrees , Velocity 0-25 mm/sec, Bearing/Gear Check Yes, Shock Pulse Measurement 0 to 100 dBsv, +/-5 Percent Accuracy, Automatic Data Hold, Display Full Color OLED, Interface USB Docking Cradle, Auto Power Off Yes, Special Features VibTrend Software, (2) AA, Calibration Certificate Available Separately

Restrictions and Compliance

Hazardous material

Reviews of Test Products Intl. #9080