SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cover Plate, One PC, Floor, 3 In Pipe Dia

TEST-TITE| Zoro #: G1534154| Mfr #: 83569

$6.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 3Connection: -Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534154 Mfr #: 83569
Length (In.): 3Connection: -
Gauge: 16Pipe Dia. (In.): 3"
For Use With: 3" Cleanout Fitting PlugIncludes: screw
Material of Construction: stainless steelItem: Cover plate
Type: One Piece, FloorPackage Quantity: 1
Color/Finish: ChromeStandards: -
Country of Origin (subject to change): Taiwan, Province of China

Description

Cover Plate, Product Group - Drains Cleanout Covers, Cover Plates and Seals, Pipe Dia. - Drains 3 In., Material of Construction - Drains Stainless Steel, Color - Drains Chrome, Connection - Drains Screw, For Use With 3 In. Cleanout Fitting Plug, 16 Gauge, Length (In.) 3, Standards -, Includes Screw

Reviews