KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cover Plate, One PC, Floor, 4 In Pipe Dia

TEST-TITE| Zoro #: G0616716| Mfr #: 83570

$9.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cover plate
Includes: screw
Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616716 Mfr #: 83570
Item: Cover plateIncludes: screw
Gauge: 16Package Quantity: 1
Material of Construction: stainless steelLength (In.): 4
Color/Finish: ChromeType: One Piece, Floor
Country of Origin (subject to change): Taiwan, Province of China

Description

Cover Plate, One Piece, Floor, Material of Construction Stainless Steel, Color/Finish Chrome, Length 4 In., 16 Gauge, Pipe Dia. 4 In., For Use With Repair Plugs, Includes Screw

Reviews