Cover Plate, One PC, Floor, 5 In Pipe Dia

TEST-TITE| Zoro #: G0274942| Mfr #: 83571

$12.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0274942 Mfr #: 83571
Color/Finish: ChromeIncludes: Screw
Item: Cover PlateType: One Piece, Floor
Material of Construction: Stainless SteelLength (In.): 5
Gauge: 16Pipe Dia. (In.): 5
Flow Rate (GPM): -Standards: -
Connection: -Country of Origin (subject to change): Taiwan

Product Description

Cover Plate, One Piece, Floor, Material of Construction Stainless Steel, Color/Finish Chrome, Length 5 In., 16 Gauge, Pipe Dia. 5 In., For Use With Repair Plugs, Includes Screw

Product Reviews