Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Flush Mechanical Cleanout Repair Plug 3-1/2"

TEST-TITE | Zoro #: G0916693 | Mfr #: 83689

$ 10.69 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Max. Back Pressure: 50 ft. of Head
  • Max. Diameter: 3.85"
  • Type: Flush Mechanical Cleanout Repair Plug
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Test-Tite #83689 Specifications

Zoro #: G0916693 Mfr #: 83689
Max. Back Pressure: 50 ft. of Head Max. Diameter: 3.85"
Type: Flush Mechanical Cleanout Repair Plug Material: Plastic, Stainless Steel
Item: Pipe Plug For Use In: DWV Systems to Seal Round and Out of Round Pipe; Cast Iron Fittings Where Threads have been Damaged; To Provide an Air Tight Seal in all Brands of Fittings
Nominal Size: 3-1/2" Min. Dia.: 3.75"
Country of Origin (subject to change): Taiwan, Province of China

Description

In addition to pipe test plugs, Zoro also offers pneumatic test plugs. Take a look at the features for Test-Tite Pipe Plug. Material: Plastic.

Reviews