Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Flush Mechanical Cleanout Repair Plug 4"

  • Zoro #: G3136874
  • Mfr #: 83690

$13.22

Details
  • Max. Diameter: 4.53"
  • Item: Pipe Plug
  • Material: Plastic, Stainless Steel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Test-Tite #83690 Specifications

  • Zoro #: G3136874
  • Mfr #: 83690
Max. Diameter: 4.53" Item: Pipe Plug
Material: Plastic, Stainless Steel Min. Dia.: 4.41"
Type: Flush Mechanical Cleanout Repair Plug For Use In: DWV Systems to Seal Round and Out of Round Pipe; Cast Iron Fittings Where Threads have been Damaged; To Provide an Air Tight Seal in all Brands of Fittings
Max. Back Pressure: 50 ft. of Head Nominal Size: 4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Zoro's collection of pipe test plugs include ball plugs, mechanical expansion plugs, cleanout plugs and locking plugs. Take a look at the features for Test-Tite Pipe Plug. Material: Plastic.

Reviews of Test-Tite #83690