Pressure Relief Test Plug, 1-1/2 In

TEST-TITE| Zoro #: G1602745| Mfr #: 83756

$19.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Required Inflation Pressure: 45 psi
For Use In: DWV Systems
Item: Test Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602745 Mfr #: 83756
Required Inflation Pressure: 45 psiFor Use In: DWV Systems
Item: Test PlugNominal Size: 1-1/4" to 1-1/2"
Type: Pressure ReliefMaterial: Rubber
Max. Back Pressure: 30 ft. of HeadDeflated Size: 1-1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Test Plug, Pressure Relief, Nominal Size 1-1/4 In. to 1-1/2 In., Max. Back Pressure 30 ft. of Head, Max. Back Pressure 30 ft. of Head, Required Inflation Pressure 45 psi, Deflated Size 1-1/2 In., Material of Construction Rubber, For Use In DWV Systems

Reviews