Pressure Relief Test Plug, 2 In

TEST-TITE| Zoro #: G0477951| Mfr #: 83757

$20.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Rubber
Type: Pressure Relief
Nominal Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477951 Mfr #: 83757
Material: RubberType: Pressure Relief
Nominal Size: 2"Required Inflation Pressure: 40 psi
Item: Test PlugDeflated Size: 2"
For Use In: DWV SystemsMax. Back Pressure: 30 ft. of Head
Country of Origin (subject to change): Taiwan, Province of China

Description

Test Plug, Pressure Relief, Nominal Size 2 In., Max. Back Pressure 30 ft. of Head, Max. Back Pressure 30 ft. of Head, Required Inflation Pressure 40 psi, Deflated Size 2 In., Material of Construction Rubber, For Use In DWV Systems

Reviews