HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pressure Relief Test Plug, 4 In

TEST-TITE| Zoro #: G1762171| Mfr #: 83759

$25.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Required Inflation Pressure: 30 psi
For Use In: DWV Systems
Item: Test Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762171 Mfr #: 83759
Required Inflation Pressure: 30 psiFor Use In: DWV Systems
Item: Test PlugNominal Size: 4"
Type: Pressure ReliefMaterial: Rubber
Max. Back Pressure: 30 ft. of HeadDeflated Size: 4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Test Plug, Pressure Relief, Nominal Size 4 In., Max. Back Pressure 30 ft. of Head, Max. Back Pressure 30 ft. of Head, Required Inflation Pressure 30 psi, Deflated Size 4 In., Material of Construction Rubber, For Use In DWV Systems

Reviews