Test-Tite
T-Cone Combination Cleanout Test Plug 1-1/2"
Mfr # 86375
Zoro # G0267617
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Diameter 1.65 in
- Nominal Size 1 1/2 in
- For Use In DWV Systems to Seal Round and Out of Round Pipe
- Min. Dia. 1.48 in
Explore More Products
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3" 83688
- TEST-TITE Flush Mechanical Cleanout Repair Plug 2" 83687
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" 83587
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" 83689
- TEST-TITE Multi-Size Pneumatic Test Plug 3" to 4" 83234
- TEST-TITE Multi-Size Pneumatic Test Plug 4" to 6" 83246
- CHERNE Pipe Plug, Mechanical, 2 In 269905
- BLACK SWAN Economy Test Plugs 3" 17170
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN 00250PPSF
- CHERNE Pipe Plug, Pneumatic, 2 In 271705
- HOLO-KROME PRESSURE PLUG 1/4X13/32 PTF, PK100 12006
- Test-Tite Plumbing Accessories