KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Test Plug, Mechanical, T-Cone, 3 In

TEST-TITE| Zoro #: G0714987| Mfr #: 86390

$3.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Dia.: 2.80"
Max. Diameter: 3.10"
Type: Mechanical, T-Cone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714987 Mfr #: 86390
Min. Dia.: 2.80"Max. Diameter: 3.10"
Type: Mechanical, T-ConeNominal Size: 3"
Item: Test PlugFor Use In: DWV Systems to Seal Round and Out of Round Pipe
Material: PlasticMax. Back Pressure: 50 ft. of Head
Country of Origin (subject to change): United States

Description

Test Plug, Mechanical, T-Cone, Nominal Size 3 In, Min Dia 2.8 In, Max Dia 3.1 In, Max Back Air Pressure 5 PSI, Max Back Pressure 50 Ft of Head, Material of Construction Plastic, For Use In DWV Systems To Seal Round And Out Of Round Pipe

Reviews