*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Test Plug, Mechanical, T-Cone, 8 In

TEST-TITE| Zoro #: G2386535| Mfr #: 86435

$37.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Size: 8"
Type: Mechanical, T-Cone
Item: Test Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386535 Mfr #: 86435
Nominal Size: 8"Type: Mechanical, T-Cone
Item: Test PlugFor Use In: DWV Systems to Seal Round and Out of Round Pipe
Max. Diameter: 8.03"Min. Dia.: 7.76"
Max. Back Pressure: 30 ft. of HeadMaterial: Plastic
Country of Origin (subject to change): United States

Description

Test Plug, Mechanical, T-Cone, Nominal Size 8 In., Min. Dia. 7.76 In., Max. Diameter 8.03 In., Max. Back Pressure 30 ft. of Head, Max. Back Pressure 30 ft. of Head, Material of Construction Plastic, For Use In DWV Systems To Seal Round And Out Of Round Pipe

Reviews