SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Test Plug, Pnematic, 4 To 6 In

TEST-TITE| Zoro #: G1508044| Mfr #: 83246

$119.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Diameter: 6.25"Max. Back Pressure: 30 ft. of HeadItem: Test Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508044 Mfr #: 83246
Max. Diameter: 6.25"Max. Back Pressure: 30 ft. of Head
Item: Test PlugMin. Dia.: 3.41"
Material: RubberNominal Size: 4 to 6"
Required Inflation Pressure: 30 psiDeflated Size: 7.25"
Type: PneumaticFor Use In: DWV Systems to Seal Round and Out of Round Pipe
Country of Origin (subject to change): United States

Description

Test Plug, Pneumatic, Nominal Size 4 To 6 In, Min Dia 3.41 In, Max Dia 6.25 In, Max Back Air Pressure 13 PSI, Max Back Pressure 30 Ft of Head, Required Inflation Pressure 30 PSI, Deflated Size 7.25 In, Material of Construction Rubber, For Use In DWV Systems To Seal Round And Out Of Round Pipe

Reviews