Test Plug, Pneumatic, 12 To 24 In

TEST-TITE| Zoro #: G1626606| Mfr #: 83633

$1340.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Size: 12 to 24"
Type: Pneumatic
Item: Test Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626606 Mfr #: 83633
Nominal Size: 12 to 24"Type: Pneumatic
Item: Test PlugFor Use In: DWV Systems to Seal Round and Out of Round Pipe
Max. Diameter: 24.25"Min. Dia.: 11.95"
Max. Back Pressure: 12 ft. of HeadRequired Inflation Pressure: 21 psi
Deflated Size: 31.00"Material: Rubber
Country of Origin (subject to change): United States

Description

Test Plug, Pneumatic, Nominal Size 12 to 24 In, Min Dia 11.95 In, Max Dia 24.25 In, Max Back Air Pressure 5 PSI, Max Back Pressure 12 Ft of Head, Required Inflation Pressure 21 PSI, Deflated Size 31.00 In, Material of Construction Rubber, For Use In DWV Systems To Seal Round And Out Of Round Pipe

Reviews